Shop TIMKEN
See all product information
Create Account
UCFLANGE215-47 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL215-47
- Zoro # G824395969
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
0.781 in
Overall Length
10.813 in
Overall Height
6.5 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL215-47
- Zoro #
- G824395969
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 0.781 in
- Overall Length
- 10.813 in
- Overall Height
- 6.5 in
- Mount Hole Center-to-Center Length
- 8.859 in
- Bore Diameter
- 2-15/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.