Shop TIMKEN
See all product information
Create Account
UCFLANGE218-56 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL218-56
- Zoro # G424400407
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.594 in
Flange Thickness
0.906 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
10.438 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL218-56
- Zoro #
- G424400407
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 12.594 in
- Flange Thickness
- 0.906 in
- Mount Hole Center-to-Center Length
- 10.438 in
- Bore Diameter
- 3.5 in
- Overall Height
- 8.063 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.