UCFLANGE315-48 FLANGEANGED HOUSING UNIT
- Mfr # UCFL315-48
- Zoro # G824441048
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7.688 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Flange Thickness
1.181 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL315-48
- Zoro #
- G824441048
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 7.688 in
- Flange Thickness
- 1.181 in
- Bore Diameter
- 3 in
- Overall Length
- 12.594 in
- Mount Hole Center-to-Center Length
- 10.25 in
Details
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.