Shop TIMKEN
See all product information
Create Account
UELFLANGE205 FLANGEANGE HOUSING UNIT
- Mfr # UELFL205
- Zoro # G024443392
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
13 mm
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
76 mm
Overall Height
68 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL205
- Zoro #
- G024443392
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 76 mm
- Overall Height
- 68 mm
- Bore Diameter
- 25 mm
- Overall Length
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.