Shop TIMKEN
See all product information
Create Account
UELFLANGE207-20 FLANGEANGE HOUSING UNIT
- Mfr # UELFL207-20
- Zoro # G724433594
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Overall Height
3.543 in
Mount Hole Center-to-Center Length
5.125 in
Flange Thickness
0.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL207-20
- Zoro #
- G724433594
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 3.543 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Flange Thickness
- 0.551 in
- Overall Length
- 6.339 in
- Bore Diameter
- 1.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.