FLANGEANGE HOUSING UNIT
- Mfr # UCF315-48
- Zoro # G024405802
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Square
Overall Length
9.291 in
Mount Hole Center-to-Center Length
7.25 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF315-48
- Zoro #
- G024405802
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Overall Length
- 9.291 in
- Mount Hole Center-to-Center Length
- 7.25 in
- Bore Diameter
- 3 in
- Flange Thickness
- 0.984 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.