Shop TIMKEN
See all product information
Create Account
UELFLANGE209-26 FLANGEANGE HOUSING UNIT
- Mfr # UELFL209-26
- Zoro # G124394686
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.402 in
Bearing Insert Type
Radial Ball
Flange Thickness
0.591 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5.828 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL209-26
- Zoro #
- G124394686
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Dimensions
- Overall Length
- 7.402 in
- Flange Thickness
- 0.591 in
- Mount Hole Center-to-Center Length
- 5.828 in
- Overall Height
- 4.252 in
- Bore Diameter
- 1.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.