1350 Winter-Tuff Ice Traction Stretch Overshoes, Black, Studded Outsole, 2XL
- Mfr # 1350.2X
- Zoro # G408435258
product price:Â
$
98.99
/ea
Sold in multiples of 9 for
$890.91
Key Features
Size
XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1350.2X
- Zoro #
- G408435258
- UPC #
- 81138135055
- Country of Origin
- Mexico
Dimensions
- Size
- XL
Details
- Item
- Overshoes
- Color
- Black
Description
winter-tuff - ice traction stretch rubber overshoes. Help prevent slips and falls on ice and snow packed surfaces. If you walk or work on ice or snow, you want to be sure to avoid a slip and fall injury. The 46 tungsten carbide-tipped studs in our winter-tuff stretch rubber overshoes dig into slippery surfaces to help keep you safe. Ideal applications: transportation, utilities, dot's, municipalities and general industry. Warning: not recommended for use indoors. Carbide studs can scratch floor surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.