Shop All Rubber Boots
Tingley
Black PVC Boot, Men's, Black, PR
Mfr # 31161
Zoro # G401981684
original price:
$21.99
34% off
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Predominant Footwear Color Black
- Color Black
Product Information
- Brand Tingley
- MFR # 31161
- Zoro # G401981684
- UPC # 081138055315
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | M |
Boot Height | 14 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Details
Description
Black PVC Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width M, Men's, Boot Height 14 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, Yellow, 41511 (41511)
- CONDOR Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size (45J297)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 8 (27251)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 9 (77253)
- TINGLEY Size 7 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- Tingley Foot Protection