Shop All Rubber Boots
Tingley
Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 9
Mfr # 77253
Zoro # G5894099
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Tingley
- MFR # 77253
- Zoro # G5894099
- UPC # 081138007529
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, 12PK (HVY710HSNF/L)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 7, PR (S13TAGPU-7)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/3X-Large) (1284FR-OZ-3XL)
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 10 (77253)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Size 8 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 6 (26256)
- DUNLOP Knee Boots, Size 8, 16" H, Black, Plain, PR (8968000)
- Tingley Rubber Boots