Tingley

Black PVC SafetyToe Boot, Men's, 10, PR


product price: $16.49
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Footwear Sole Pattern Cleated
  • Toe Type Composite
  • Insulated No
  • Color Black
  • Predominant Footwear Color Black
See all product information

Product Information

Dimensions

Size 10
Footwear Width M
Boot Height Adjustment Adjustable Height with Cut Down Bands
Boot Height 15 1/2 in

Details

Item Black PVC SafetyToe Boot
Footwear Sole Pattern Cleated
Toe Type Composite
Insulated No
Color Black
Predominant Footwear Color Black
Metatarsal Guard No
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.65, Dairy Tile (Wet): 0.57, Dairy Tile (Oily): 0.34, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.73, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.40
Style Number 31261
Gender Men's
Heel Style Defined Heel
Outsole Technology Self-Cleaning
Ninety Degree Heel Yes
Oil Resisting Sole Yes
Shank Material PVC
Completely Non Metallic Yes
Midsole Material PVC
Waterproof Type PVC Injection
Footwear Application General Purpose
Insole Material EVA
Removable Insole Yes
Puncture Resistant Insole No
Metatarsal Guard Style None
Electrical Hazard Rated No
Standards ASTM F2413
Features Chemical Resistance, Flexible Upper Material
Static Dissipative No
Footwear Shank No
Shoe Style Knee
Boot Color Black
Upper Material PVC
Outsole Material PVC
Footwear Brand Tingley
Cold-Insulation Technology Non Insulated
Waterproof Yes

Description

Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width M, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.