Shop TINGLEY
See all product information
Create Account
C53217 .35mm Industrial Work Coat, Yellow, 48", Detachable Hood, 2XL
- Mfr # C53217.2X
- Zoro # G605642350
product price:Â
$
29.95
/ea
Sold in multiples of 9 for
$269.55
Key Features
Size
2XL
Color
Yellow
Material
.35mm PVC on Polyester
Closure Type
Snaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C53217.2X
- Zoro #
- G605642350
- UPC #
- 81138407053
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Yellow
- Material
- .35mm PVC on Polyester
- Closure Type
- Snaps
Description
Tingley c53217 .35mm industrial work coat, yellow, 48", detachable hood, 2xl .35mm industrial work economy rainsuits. Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.