Zoro Homepage

Hi-Vis Safety Vest S, M Class 2 , Zipper 4 Pockets

  • Mfr # V70632.S-M

  • Zoro # G807462374


product price: $15.35
/ea

Key Features

Material
Polyester/Mesh
Reflective Stripe Width
2 in
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V70632.S-M
Zoro #
G807462374
UPC #
-
Country of Origin
China

Dimensions

Size
S, M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Hi-Viz Yellow
Material
Polyester/Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Number of Pockets with Closure
4
Fabric Construction
100% polyester mesh
ANSI Type
Type R
Standards
ANSI/ISEA 107

Description

Tingley's Job Sight high visibility apparel makes ANSI 107 compliance easy These ANSIISEA 107 Compliant Class 2 Vests feature a 100 Polyester Mesh 315 oz material that meets the ANSIISEA 107 minimum background requirement for Class 2 garments of 050m 775 in Style V70632 Class 2 Safety Vest also features highquality 2 Silver Reflective Tape, a silver glass bead, level 2 compliant strips, stitched to the garment The reflective tape layout meets the ANSIISEA 107 minimum requirement for Class 2 garments of 13m 201 in This lime yellow high visibility vest comes with a zipper closure, and 4 Interior Pockets, a 70 x 85 Interior lower left pocket, a 70 x 85 Interior upper left pocket, a 55 x 60 bottom layer pocket, and a 55 x 50 top layer pen pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.