High Visibility Rain Pants, Polyurethane, 29 in Inseam, Drawstring Closure, Green/Yellow, Size M
Mfr # P23122
Zoro # G4903744
product price: $36.29
/eaKey Features
Color
Green/Yellow
Material
Polyurethane
Fabric Weight
4 oz
Inseam
29 in
Seam Style
Stitched, Taped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P23122
Zoro #
G4903744
UPC #
081138221529
Country of Origin
China
Dimensions
Size
M
Fits Waist Size
36 in to 38 in
Thickness
7 mil
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Length
10
Description
High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size M, Color Green/Yellow, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 4 oz, Thickness 7 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.