Zoro Homepage

Icon Premium Overall, Black, Polyurethane On 300 Denier Woven Polyester, 2XL

  • Mfr # O24113.2X

  • Zoro # G504945804


product price: $92.35
/ea
Sold in multiples of 9 for $831.15
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane On 300 Denier Woven Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O24113.2X
Zoro #
G504945804
UPC #
81138011137
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Black
Material
Polyurethane On 300 Denier Woven Polyester

Description

The icon premium breathable outerwear polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work and play environments. features: loaded with premium features for multipurpose applications waterproof, breathable fabric for all season comfort stitched and taped sealed seams for 100% waterproof protection large chest pocket for convenient storage heavy duty suspenders with quick release buckles and crossover zippered leg openings for easy on off hook & loop take-up straps on leg cuffs take-up snaps on overall waist for adjustable fit dark color helps conceal dirt reinforced knee patches for added durability product ships on hangers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.