Shop TINGLEY
See all product information
Create Account
J24172 Icon 3.1 Jacket W/ Reflective Tape, Fluorescent Yellow/Green, 4XL
- Mfr # J24172.4X
- Zoro # G505660829
product price:Â
$
219.99
/ea
Sold in multiples of 9 for $1,979.91
Free Shipping & Returns
Key Features
Material
Polyurethane on 300 denier polyester
Size
4XL
Number of Pockets
Multiple (including hand warmer side pockets and inner breast pocket)
Number of Inside Pockets
1
Lining Material
Mesh/taffeta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J24172.4X
- Zoro #
- G505660829
- UPC #
- 81138241770
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Material
- Polyurethane on 300 denier polyester
- Number of Pockets
- Multiple (including hand warmer side pockets and inner breast pocket)
- Number of Inside Pockets
- 1
- Lining Material
- Mesh/taffeta
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- Yes
- Gender
- Unisex
Description
Tingley j24172 icon 3.1 jacket with reflective tape, fluorescent yellow/green, 4xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.