Shop TINGLEY
See all product information
Create Account
J26119 Bomber II Hooded Jacket, Fluorescent Orange/Red/Black, 2XL
Mfr # J26119.2X
Zoro # G005660770
product price:Â
$
83.19
/ea
Sold in multiples of 9 for $748.71
Key Features
Color
Fluorescent Orange/Red/Black
Number of Pockets
8
Lining Material
Quilted polyester
Standards
ANSI/ISEA 107 Type R Class 3
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26119.2X
- Zoro #
- G005660770
- UPC #
- 81138261952
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Fluorescent Orange/Red/Black
- Number of Pockets
- 8
- Lining Material
- Quilted polyester
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov