Shop All Rubber Boots
Tingley
Knee Boots, Gray, 10, Unisex, 16" H, PR
Mfr # 28259
Zoro # G5722527
product price: $75.99
/pr
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Safety Loc
- Toe Type Composite
Product Information
- Brand Tingley
- MFR # 28259
- Zoro # G5722527
- UPC # 081138036352
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Safety Loc, Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20931)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- TINGLEY Knee Boots, Gray, 11, Unisex, 16" H, PR (28259)
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 10 (26256)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- Tingley Rubber Boots