Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB922B
Zoro # G3866116
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brick Red
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
- Insulated No
Product Information
- Brand Tingley
- MFR # MB922B
- Zoro # G3866116
- UPC # 081138922334
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | M |
Height | 12-1/2" |
Boot Height | 12 1/2 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Faceshield Bracket, Nylon, Black (VB-10)
- NATIONAL MARKER CO NMC OSHA Sign, Danger Permit Required Confined Space Do Not Enter, 7in X 10in, White/Red/Black (D360P)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- CONDOR Flammable Liquid Safety Cabinet, 18-1/8in (45AE84)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- Tingley Foot Protection