P70032 Class E Two-Tone Pants, Fluorescent Lime, Polyester Mesh, 4XL/5XL
- Mfr # P70032.4X-5X
- Zoro # G505487976
product price:Â
$
43.45
/ea
Sold in multiples of 9 for
$391.05
Key Features
Material
100% polyester mesh
Number of Pockets
1 exterior pocket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P70032.4X-5X
- Zoro #
- G505487976
- UPC #
- 81138700543
- Country of Origin
- China
Dimensions
- Size
- 4XL/5XL
Details
- Material
- 100% polyester mesh
- Color
- Fluorescent Lime
- Number of Pockets
- 1 exterior pocket
Description
Tingley p70032 class e two-tone pants, fluorescent lime, polyester mesh, 4xl-5xl comfortable, durable, class e pants are constructed of breathable mesh material and elastic waist with drawcord.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.