Shop All Rubber Boots
Tingley
Size 15 Men's Composite Rubber Boot, Black
Mfr # 27251
Zoro # G5477766
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Composite
Product Information
- Brand Tingley
- MFR # 27251
- Zoro # G5477766
- UPC # 81138007215
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 15 |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 15, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILCO CO Bilco® LU-2 Galvanized Steel Ladder Safety Post (LU-2)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL365)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Delivery Entrance Sign With Symbol, Portrait (OS-NS-D-710-V-10971)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4202)
- TINGLEY Knee Boots, Gray, 11, Unisex, 16" H, PR (28259)
- TINGLEY Protective Waterproof Footwear, Men 13, PR (27211)
- TINGLEY Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51254)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 10 (26256)
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TALON TRAX Knee Boots, Size 9, 15" H, Black, Plain, PR (21DK98)
- Tingley Rubber Boots