Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tingley O32007 American Plain Front Overall, Yellow, Small

  • Mfr # O32007.SM

  • Zoro # G105642317


product price: $38.39
/ea
Sold in multiples of 9 for $345.51

Key Features

Color
Yellow
Material
PVC on non-woven polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O32007.SM
Zoro #
G105642317
UPC #
81138701311
Country of Origin
China

Dimensions

Size
Small

Details

Color
Yellow
Material
PVC on non-woven polyester

Description

Tingley o32007 american plain front overall, yellow, sm american - all day comfort for tough jobs. The american pvc on non-woven polyester suit is affordable yet comfortable. The american is one of the most comfortable garments on the market. Ideal applications: agriculture, general industry, construction, and municipalities. Chemical resistance: many acids, oils, alcohols, salts and alkalies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.