Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 in. Black Malleable Iron Threaded Tee

  • Mfr # TI900437

  • Zoro # G915834810


product price: $10.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI900437
Zoro #
G915834810
UPC #
739608195435
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Suitable for gas oil & air applications -Joins 3 lengths of pipe in 90-degree branch connection -Strong seal withstands max pressure of 500 psi Specifications - Color: Black - Material: Malleable Iron - Steam Pressure Rating: 150 PSI - Assembly: Assembled - Finish: Galvanized - Size: 0.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.