Shop All Airless Spray Gun Tips
Titan
Airless Spray Gun Tip, 0.015" Tip Size
Mfr # 353-515
Zoro # G0568187
original price:
$27.79
5% off
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.015 in
- Pattern Size 1 in to 12 in
- Thread Size 7/8 in
- For Use With 0580006, 0580008, 0580009, Mfr Model No. 0580005
- Color Green
Product Information
- Brand Titan
- MFR # 353-515
- Zoro # G0568187
- UPC # 024964266692
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.015 in |
Pattern Size | 1 in to 12 in |
Thread Size | 7/8 in |
Details
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 1 in to 12 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 1,600 psi, Features Longer Life, Softer Spray Pattern, For Use With 0580006, 0580008, 0580009, Mfr Model No. 0580005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF - THORO CONSUMER PRODUCTS Thoroseal Foundation Coating (BA309901)
- SPRAYWAY 20 oz. Black Black Rubberized Undercoating (SW735)
- PRO SOLUTIONS 4 in.X11 in. Mini Rlr Frm Rf-100Bc (49011)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4233)
- TITAN Airless Spray Gun Tip, 0.017" Tip Size (353-517)
- TITAN Airless Spray Gun Tip, 0.019" Tip Size (353-619)
- 3M Mixing Cup and Collar, Regular, PK8 (16001)
- GRACO 317 RAC 5 Reversible Switch Tip (286317)
- GRACO RAC X Seal Kit (246453)
- GRACO 215 Uni-Tip Reversible Spray Tip (69-215)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD431)
- Titan Paint Spray Guns