Titan
Airless Spray Gun Tip, 0.019" Tip Size
Mfr # 353-619
Zoro # G0568141
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.019 in
- Pattern Size 1 in to 12 in
- Thread Size 7/8 in
- For Use With 0580006, 0580008, 0580009, Mfr Model No. 0580005
- Color Green
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EHWP10207)
- FOAMPRO Foam Pro SmartLid Yellow Plastic/Polyethylene Paint Can Lid (134)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 5 gal (316540)
- MODERN MASTERS 4 Oz White Metal Effects Blocking Primer (AM203)
- TITAN Airless Spray Gun Tip, 0.017" Tip Size (353-517)
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- GRACO 313 Uni-Tip Reversible Spray Tip (69-313)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD421)
- 3M Mini Cups and Collars, 6 fl oz, PK8 (16115)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP510)
- GRACO 515 Uni-Tip Reversible Spray Tip (69-515)
- Titan Paint Spray Guns