Zoro Homepage

Internal Tooth Lock Washer, Steel, Zinc Plated Finish

  • Mfr # BFA55

  • Zoro # G608417597


product price: $9.95
/ea
Sold in multiples of 5 for $49.75

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA55
Zoro #
G608417597
UPC #
-
Country of Origin
China

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#5 internal tooth lock washer - grade 2 - steel - zinc - pkg of 100 internal tooth lock washers lock into bolt head or nut to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. Hardware is constructed of high quality steel for long lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.