Zoro Homepage

Motor Dual Run Capacitor, 440V AC

  • Mfr # POCFD2515A

  • Zoro # G603431826


product price: $20.39
/ea

Key Features

Voltage
440V AC
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Overall Height
4 1/4 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POCFD2515A
Zoro #
G603431826
UPC #
840899110325
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
2 3/4 in
Case Height
3 3/4 in
Overall Depth
1 3/4 in

Details

Voltage
440V AC
Microfarad Rating
25/15
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Case Material
Aluminum
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C
EIA UL Base
A
For Use With
Motor
Frequency
50/60 Hz
Item
Motor Dual Run Capacitor
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
Terminal Designations
Standard
Number of Pieces
1
Includes
USA Made Oval Motor Dual Run Capacitor

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 25/15 MFD, Overall Height 4 1/4 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.