Zoro Homepage

Motor Dual Run Capacitor, 440V AC

  • Mfr # POCFD3075A

  • Zoro # G303431867


product price: $19.89
/ea

Key Features

Voltage
440V AC
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Overall Height
3 13/32 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POCFD3075A
Zoro #
G303431867
UPC #
840899101880
Country of Origin
United States

Dimensions

Overall Height
3 13/32 in
Overall Width
2 3/4 in
Overall Depth
1 3/4 in
Case Height
2 29/32 in

Details

Voltage
440V AC
Microfarad Rating
30/7
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Case Material
Aluminum
Terminal Designations
Standard
Includes
USA Made Oval Motor Dual Run Capacitor
Max. Temperature
70 Degrees C
For Use With
Motor
EIA UL Base
A
Number of Pieces
1
Item
Motor Dual Run Capacitor
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
Frequency
50/60 Hz
Min. Temperature
-40 Degrees C

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 30/7 MFD, Overall Height 3 13/32 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.