Titan
Hex Bit Socket, 1/2" Drive, 3/4", Chrome
Mfr # 15666
Zoro # G7056721
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- Number of Points 6
- Finish Chrome
- SAE or Metric SAE
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR $WRENCH SET SERVICE 11 PC METRIC ANGL CH (MTSW11KM)
- NON STOP AUTO TOOLS 9mm Ultrafine 90Tooth Reversible Ratcheting Combination Wrench (NS71009)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 10 Pieces 5 mm to 14 mm , Chrome (1340)
- TITAN SKT HEX BIT 1/2" DR 21MM (TL15621)
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- TITAN SKT HEX BIT 1/2" DR 22MM (TL15622)
- TITAN Hex Bit Socket, 3/8" Drive, 6mm, Chrome (15606)
- TITAN Hex Bit Socket, 1/2" Drive, 11mm, Chrome (15611)
- TITAN Hex Bit Socket, 1/4" Drive, 5mm, Chrome (15605)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- Titan Sockets & Ratchets