Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Dual Run Capacitor, 440V

  • Mfr # TRCFD303

  • Zoro # G803431831


product price: $16.75
/ea

Key Features

Voltage
440V
Microfarad Rating
30/3
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
4 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRCFD303
Zoro #
G803431831
UPC #
840899104539
Country of Origin
United States

Dimensions

Overall Height
4 27/32 in
Overall Width
1 31/32 in
Overall Depth
1 31/32 in
Case Height
4 11/32 in
Diameter
1 31/32 in

Details

Voltage
440V
Microfarad Rating
30/3
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
For Use With
Motor
Number of Pieces
1
Standards
EIA-456-A, IEC 60252-1:2001
Item
Motor Dual Run Capacitor
Includes
Round Motor Dual Run Capacitor
Min. Temperature
-40 Degrees C
Terminal Designations
Standard
EIA UL Base
A
Max. Temperature
70 Degrees C
Frequency
50/60 Hz

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 30/3 MFD, Overall Height 4 27/32 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.