Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 440/370V AC

  • Mfr # TRCF100

  • Zoro # G801704784


product price: $32.25
/ea

Key Features

Microfarad Rating
100
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
5 13/16 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRCF100
Zoro #
G801704784
UPC #
840899104300
Country of Origin
United States

Dimensions

Overall Height
5 13/16 in
Overall Width
2 1/2 in
Overall Depth
2 1/2 in
Case Height
5 5/16 in
Diameter
2 1/2 in

Details

Microfarad Rating
100
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Includes
Round Motor Run Capacitor
Item
Motor Run Capacitor
Standards
EIA-456-A, IEC 60252-1:2001
EIA UL Base
A
For Use With
Motor
Terminal Designations
Standard
Max. Temperature
70 Degrees C
Voltage
440V
Number of Pieces
1
Frequency
50/60 Hz
Min. Temperature
-40 Degrees C
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 100 MFD, Overall Height 5 3/4 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.