Zoro Homepage

Medium Density Spot Spray Nozzle Kit

  • Mfr # 19489

  • Zoro # G616035882


product price: $7.45
/ea

Key Features

Height (In.)
0.6 in
Canister Material
Copper
Width
3.2 in
Features
Solid cone spray pattern; Medium Density Spray
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19489
Zoro #
G616035882
UPC #
802090194894
Country of Origin
China

Dimensions

Height (In.)
0.6 in
Width
3.2 in
Length
4.7 in

Details

Canister Material
Copper
Features
Solid cone spray pattern; Medium Density Spray
Includes
Medium Density Nozzle, Spiral Spray Pin, Washer
Cleaner Container Type
Non-Aerosol
For Use With
Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421

Description

The Vaper Medium Density Spot Sprayer Nozzle Kit is a direct replacement for the 32 ounce Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425, providing a medium density solid cone spray.The Vaper Medium Density Spot Sprayer Nozzle Kit is a direct replacement for the 32 ounce Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425, providing a medium density solid cone spray.


  • Medium Spray Density
  • Solid cone spray pattern
  • Direct replacement for Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.