Zoro Homepage

Pin Stream Spot Spray Nozzle

  • Mfr # 19491

  • Zoro # G816035880


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Height (In.)
0.6 in
Features
Solid pin spray pattern for long ranges, hard to reach areas, or deep pennetration; Effective range of up to 20 feet
Cleaner Container Type
Non-Aerosol
Includes
Pin stream Nozzle, Washer
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19491
Zoro #
G816035880
UPC #
802090194917
Country of Origin
China

Dimensions

Height (In.)
0.6 in
Width
3.2 in
Length
4.7 in

Details

Features
Solid pin spray pattern for long ranges, hard to reach areas, or deep pennetration; Effective range of up to 20 feet
Cleaner Container Type
Non-Aerosol
Includes
Pin stream Nozzle, Washer
For Use With
Lubricating oils, penetrating oils, insecticide, etc. Direct Replacement Nozzle for Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421
Canister Material
Copper

Description

The Vaper Pin Stream Spot Sprayer Nozzle is a direct replacement for the 32 ounce Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425. This nozzle provides a solid pin stream that reaches up to 20 feet, perfect for longer ranges, hard to reach areas, or where splash pin stream coverage is needed. This nozzle handles fluids such as lubricating oils, penetrating oils, and insecticide.


  • For use with lubricating oils, penetrating oils, insecticide, etc.
  • Solid pin spray pattern for long ranges, hard to reach areas, or deep pennetration.
  • Effective range of up to 20 feet
  • Direct replacement for Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.