Shop TITEBOND
See all product information
Create Account
Caulk, White, 5 gal
- Mfr # 8407
- Zoro # G623933805
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Minimum Performance Temperature
0 Degrees F
Finishing Features
Paintable
Standards
ASTM C834, ASTM C920
Color
White
For Use On Surface Material
Aluminum, Brick, Concrete, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, Plastic, Tile, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8407
- Zoro #
- G623933805
- UPC #
- 037083084078
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Minimum Performance Temperature
- 0 Degrees F
- Finishing Features
- Paintable
- Standards
- ASTM C834, ASTM C920
- Color
- White
- For Use On Surface Material
- Aluminum, Brick, Concrete, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, Plastic, Tile, Wood
- Application
- Multipurpose
- Item
- Caulk
- Resistance Properties
- Water Resistant, Weather Resistant
- Sealant Base
- Siliconized Acrylic
- Container Type
- Pail
- Specific Gravity
- 1.55457
- Environment
- Indoor/Outdoor
- VOC Content Weight
- Less Than250 g/L
- Maximum Performance Temperature
- 160 Degrees F
- Joint Compression Expansion Tolerance
- +/-25%
- Minimum Application Temperature
- 40 Degrees F
- Cure Type
- Room Temperature
- Working Time
- 15 min
- Full Cure Time
- 7 day
- Maximum Application Temperature
- 120 Degrees F
- Series
- Pro-Grade +
- Elongation
- Not Rated
Description
Caulk, Color White, Application Multipurpose, Container Size 5 gal, Container Type Pail, Finishing Features Paintable, Resistance Properties Water Resistant, Weather Resistant, Standards ASTM C834, ASTM C920, Elongation Not Rated, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min, For Use On Surface Material Aluminum, Brick, Concrete, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, Plastic, Tile, Wood
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.