Shop TITEBOND

ELASTOMERIC PATCHING COMPOUND

  • Mfr # 5385
  • Zoro # G523933875

product price: 
$
11.89
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Setting Time
60 min
Container Size
1 qt
Resistance Properties
Waterproof
Minimum Thickness
1/4 in
Working Time
30 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5385
Zoro #
G523933875
UPC #
037083053852
Country of Origin
United States
Item
Patching Compound
Maximum Setting Time
60 min
Resistance Properties
Waterproof
Working Time
30 min
Full Cure Time
7 day
Series
TitePatch
Standards
ASTM C920 Type S Grade P Class 25, C-1-25-B-N, C-1-40-B-N, CAN/CGSB-19 13-M87, Federal Specification TT-S-00230C Type I Class A
Flash Point
Greater Than 200 Degrees F
Color
White
Container Type
Pail
Base Material
Acrylic Latex
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
REACH Compliant
No
Minimum Performance Temperature
0 Degrees F
Product Type
Patching Compound
Maximum Performance Temperature
160 Degrees F
For Surface Material
Aluminum, Concrete, Steel, Glass, Brick, Stucco, Wood
RoHS Compliant
No
Coverage
6 sq ft @ 1/16 in (Wet Film Thickness), 98 ft @ 1/4 in (Bead)
Foot Traffic Functional Cure
3 day
Finishing Features
Paintable
Cure Type
Ambient
Environment
Indoor/Outdoor
VOC Content+1
29.68 g/L
VOC Content Weight Percentage
1.5 %
Product Form
Paste
Minimum Application Temperature
40 Degrees F

Dimensions

Container Size
1 qt
Minimum Thickness
1/4 in
Maximum Crack Width+1
1/4 in
Maximum Thickness
1/16 in

Description

Patching Compound, Base Material Acrylic Latex, Cure Type Ambient, Resistance Properties Waterproof, Product Form Paste, Container Size 1 qt, Container Type Pail, Full Cure Time 7 day, Maximum Crack Width 1/4 in, Maximum Thickness 1/16 in, Minimum Thickness 1/4 in, Working Time 30 min, Color White, REACH Compliant No, RoHS Compliant No, Standards ASTM C920 Type S Grade P Class 25, C-1-25-B-N, C-1-40-B-N, CAN/CGSB-19 13-M87, Federal Specification TT-S-00230C Type I Class A, VOC Content 29.68 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.