Shop PROCRETE
See all product information
Create Account
Non-Sag Concrete Patch, PK2
- Mfr # 6221000G
- Zoro # G324782023
product price:Â
$
100.99
/pk of 2, $50.50/ea
Free Shipping & Returns
Key Features
Foot Traffic Functional Cure
2 hr
Container Type
Box
Cure Type
Chemical Activator
Container Size
25 fl oz
Product Type
Concrete Repair Compound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6221000G
- Zoro #
- G324782023
- UPC #
- 076818005469
- Country of Origin
- United States
- Item
- Concrete Patch
- Foot Traffic Functional Cure
- 2 hr
- Container Type
- Box
- Cure Type
- Chemical Activator
- Product Type
- Concrete Repair Compound
- Resistance Properties
- Abrasion-Resistant,Alcohol-Resistant,Chemical-Resistant,Crack-Resistant,Crumble-Resistant,Cut-Resistant,Fungus-Resistant,High Temperature-Resistant,Impact-Resistant,Low Temperature-Resistant,Mildew-Resistant,Moisture-Resistant,Mold-Resistant,Nonsagging,Nonshrinking,Oil-Resistant,Ozone-Resistant,Pick Proof,Pressure-Resistant,Salt-Resistant,Tamper-Resistant,Vibration-Resistant,Water-Resistant,Waterproof,Weather-Resistant
- Series
- Procrete(R)
- Application
- Pavement Repair
- Minimum Performance Temperature
- -40 Degrees F
- Pavement Repair Specialty
- Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
- RoHS Compliant
- Yes
- Maximum Performance Temperature
- 212 Degrees F
- VOC Content+1
- 0.005
- REACH Compliant
- Yes
- Full Cure Time
- 3 hr
- Compressive Strength - Maximum
- 9,300 psi
- Finishing Features
- Machinable, Paintable, Sandable
- For Surface Material
- Concrete
- Coverage
- 15 ft x 1 in W x 0.25 in D (PER POUCH)
- Base Material
- Urethane
- Working Time
- 20 min
- Vehicle Traffic Functional Cure
- 2 hr
- Color
- Gray
- Product Form
- Liquid
Dimensions
- Container Size
- 25 fl oz
- Minimum Thickness
- 1/4 in
- Maximum Thickness
- 10 ft
Description
Concrete Patch, Base Material Urethane, Cure Type Chemical Activator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.