Shop TITEBOND
See all product information
Create Account
Sealant, Black, 10.1 oz
- Mfr # 87011
- Zoro # G523933684
product price:Â
$
4.15
/ea
Key Features
Container Size
10.1 oz
Container Type
Cartridge
Application
Window, Door, Siding and Trim
Standards
AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
Finishing Features
Paintable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87011
- Zoro #
- G523933684
- UPC #
- 037083870114
- Country of Origin
- United States
- Container Type
- Cartridge
- Application
- Window, Door, Siding and Trim
- Standards
- AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
- Finishing Features
- Paintable
- Sealant Base
- Elastomeric Urethane Acrylic
- Specific Gravity
- 1.22 - 1.23
- For Use On Surface Material
- Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
- Cure Type
- Room Temperature
- Environment
- Indoor/Outdoor
- Minimum Application Temperature
- 40 Degrees F
- Minimum Performance Temperature
- 0 Degrees F
- Maximum Performance Temperature
- 160 Degrees F
- Working Time
- 15 min
- Joint Compression Expansion Tolerance
- +/-35%
- Item
- Sealant
- Color
- Black
- Resistance Properties
- Ultraviolet Resistant
- Full Cure Time
- 7 day
- Maximum Application Temperature
- 120 Degrees F
- Elongation
- 700 %
- Series
- UA 920
- VOC Content Weight Percentage
- 1.5 %
Dimensions
- Container Size
- 10.1 oz
Description
Sealant, Color Black, Application Window, Door, Siding and Trim, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35, Elongation 700 Percent, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.