Shop TITEBOND
See all product information
Create Account
Sealant, Tan, 10.1 oz
- Mfr # 87121
- Zoro # G423933364
product price:Â
$
4.15
/ea
Key Features
Joint Compression Expansion Tolerance
+/-35%
Finishing Features
Paintable
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
0 Degrees F
Specific Gravity
1.22 - 1.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87121
- Zoro #
- G423933364
- UPC #
- 037083871210
- Country of Origin
- United States
- Joint Compression Expansion Tolerance
- +/-35%
- Finishing Features
- Paintable
- Minimum Application Temperature
- 40 Degrees F
- Color
- Tan
- Minimum Performance Temperature
- 0 Degrees F
- Specific Gravity
- 1.22 - 1.23
- Resistance Properties
- Ultraviolet Resistant
- Working Time
- 15 min
- Item
- Sealant
- Container Type
- Cartridge
- Maximum Performance Temperature
- 160 Degrees F
- Standards
- AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
- Environment
- Indoor/Outdoor
- Application
- Window, Door, Siding and Trim
- Sealant Base
- Elastomeric Urethane Acrylic
- For Use On Surface Material
- Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
- Cure Type
- Room Temperature
- Full Cure Time
- 7 day
- Maximum Application Temperature
- 120 Degrees F
- Series
- UA 920
- Elongation
- 700 %
- VOC Content Weight Percentage
- 1.5 %
Dimensions
- Container Size
- 10.1 oz
Description
Sealant, Color Tan, Application Window, Door, Siding and Trim, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35, Elongation 700 Percent, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.