Shop TITEBOND
See all product information
Create Account
Sealant, Beige, 10.1 oz
- Mfr # 87141
- Zoro # G823933582
product price:Â
$
4.15
/ea
Key Features
Sealant Base
Elastomeric Urethane Acrylic
Working Time
15 min
Minimum Application Temperature
40 Degrees F
Specific Gravity
1.22 - 1.23
Resistance Properties
Ultraviolet Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87141
- Zoro #
- G823933582
- UPC #
- 037083871418
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Sealant Base
- Elastomeric Urethane Acrylic
- Working Time
- 15 min
- Minimum Application Temperature
- 40 Degrees F
- Specific Gravity
- 1.22 - 1.23
- Resistance Properties
- Ultraviolet Resistant
- Minimum Performance Temperature
- 0 Degrees F
- Application
- Window, Door, Siding and Trim
- Container Type
- Cartridge
- Standards
- AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
- Color
- Beige
- Item
- Sealant
- Finishing Features
- Paintable
- Environment
- Indoor/Outdoor
- Cure Type
- Room Temperature
- Joint Compression Expansion Tolerance
- +/-35%
- Maximum Performance Temperature
- 160 Degrees F
- For Use On Surface Material
- Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
- Full Cure Time
- 7 day
- VOC Content Weight Percentage
- 1.5 %
- Elongation
- 700 %
- Series
- UA 920
- Maximum Application Temperature
- 120 Degrees F
Description
Sealant, Color Beige, Application Window, Door, Siding and Trim, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35, Elongation 700 Percent, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.