24v 40a 2pole Contactor
- Mfr # CBLR-042
- Zoro # G309982066
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V
Number of Poles
2
Current Rating
40A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBLR-042
- Zoro #
- G309982066
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 24V
- Number of Poles
- 2
- Current Rating
- 40A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.