Shop TJERNLUND PRODUCTS

220 cfm Crawl Space Fan, Automatic

  • Mfr # V2D
  • Zoro # G1691654

product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Air Flow
220 cfm
Voltage
120 V
Cutout Width
15 in
Free Area
24 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V2D
Zoro #
G1691654
UPC #
080956954053
Country of Origin
United States

Dimensions

Depth
2 in
Cutout Width
15 in
Cutout Height
6 in
Width
18 in
Height
9 in
Manufacturer Warranty Length
1 yr
Power Cord Length
5 ft
Overall Width
18 in
For Cut-Out Width
15 in
Overall Height
9 in
For Cut-Out Height
6 in
Overall Depth
2 in

Details

Air Flow
220 cfm
Voltage
120 V
Item
Crawl Space Fan
Free Area
24 sq ft
Material
Galvanized Steel
Thermostat
Opens at 40 Degrees F
Finish
Aluminum
Dehumidification Control
Yes
Amps
0.6 A
Includes
Dehumidistat, Power Cord, Thermostat
For Use With
Ventilating Excess Moisture In Crawl Spaces
Standards
cETLus
Control
Automatic
Power
Plug-in
Hz
60 Hz
Humidity Settings
20% to 80%
Wattage
40 W
Housing Finish
Galvanized
Number of Fans
2
Full Load Current
0.6 A
Frame Material
Steel
Temperature Thermostat Opens
40 Degrees F
Housing Material
Steel
Nameplate Voltage
120V AC
Fan Style
Basement/Crawl Space
Includes Motor
Yes
Electrical Connection
Plug-In
Speed Controllable
No
Ventilation Type
Exhaust
Maximum Ambient Operating Temperature
50 Degrees F
Includes Dehumidistat
Yes
Frame Finish
Aluminum
Phase
1
Maximum Airflow
220 cfm
Frequency
50 Hz, 60 Hz

Description

Crawl Space Fan, Duct Diameter Not Applicable, For Cut-Out Height 6 in, For Cut-Out Width 15 in, Frame Finish Aluminum, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes Dehumidistat, Power Cord, Thermostat, Includes Dehumidistat Yes, Maximum Airflow 220 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.