30" 3-Speed Floor Industrial Fan
- Mfr # 3421K1-SAMY4
- Zoro # G814884770
Key Features
Specifications
Details
- MFR #
- 3421K1-SAMY4
- Zoro #
- G814884770
- UPC #
- 681944012092
- Country of Origin
- Mexico
- Fan Voltage
- 127V/60Hz
- Frame Material
- Metal
Dimensions
- Width
- 25 in
Description
The 3421 model is a 30-inch pedestal fan that delivers a powerful airflow. With its 3-speed rotary switch and 90 degree oscillation, you can easily adjust the speed and direction of the airflow to suit your preferences. Its adjustable tilt allows you to precisely direct the air. It features a spiral metal grill and durable metal blades for enhanced performance. The round metal base provides stability, and its height can be adjusted from 131 cm to 171 cm to accommodate your needs. With a power of 230 watts and airflow of 8815 CFM, this model ensures effective ventilation in any environment.
- •Adjustable height from 51.5" to 67" for comfort
- •Powerful 8815 CFM for efficient ventilation
- •Effortless airflow control with 3-speed switch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.