Zoro Homepage

32 oz. Clear, Preprinted Trigger Spray Bottle, PK12

  • Mfr # 130268

  • Zoro # G4409063


product price: $21.39
/pk 12, $1.78/ea

Key Features

Color
White/Clear
Features
Adjustable Nozzle
Includes
Trigger Sprayer
Size
32 oz
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130268
Zoro #
G4409063
UPC #
-
Country of Origin
China

Dimensions

Size
32 oz
Closure Size
28/400
Overall Height
12 1/2 in
Dip Tube Length
9 1/4 in

Details

Item
Trigger Spray Bottle
Color
White/Clear
Features
Adjustable Nozzle
Imprinting
Breakdown XC Odor Eliminator Concentrate Cherry Almond 39
Includes
Trigger Sprayer
Material
Polyethylene
For Use With
Command Center Breakdown XC Cherry Almond
Adjustable Nozzle
Yes
Bottle Material
HDPE
Closure Thread Style
400
Graduation Markings
No
Sprayer Material
Polyethylene
Dispensing Type
Mist, Stream
Sprayer Color
White
Bottle Color
White
Seal Material
Polypropylene
Closure Diamenter
28 mm
Container Capacity
32 oz

Description

Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting Breakdown XC Odor Eliminator Concentrate Cherry Almond 39, Graduation Markings No, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.