50 oz. Black/White Preprinted Compressed Air Sprayer
Mfr # 150290
Zoro # G2573216
product price: $22.45
/eaKey Features
Color
Black/White
Imprinting
Full Function Power Sprayer
Size
50 oz
Includes
Standard Adjustable and Multi Function Nozzle
For Use With
Water Based Solutions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150290
Zoro #
G2573216
UPC #
-
Country of Origin
China
Dimensions
Size
50 oz
Overall Height
12 1/4 in
Details
Item
Compressed Air Spray Bottle
Color
Black/White
Imprinting
Full Function Power Sprayer
Includes
Standard Adjustable and Multi Function Nozzle
For Use With
Water Based Solutions
Material
Polyethylene
Bottle Material
HDPE
Container Capacity
51 oz
Closure Diamenter
64 mm
Sprayer Color
Black
Sprayer Material
Polyethylene
Seal Material
Polypropylene
Bottle Color
White
Dispensing Type
Mist, Stream
Description
Compressed Air Spray Bottle, Dispensing Type Mist, Stream, 51 oz, White, Sprayer Color Black, Bottle Material HDPE, Sprayer Material Polyethylene, Seal Material Polypropylene, Imprinting Full Function Power Sprayer, Overall Height 12 1/4 in, Closure Diamenter 64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.