Shop All Spray Bottles
Tolco
9-1/4"Gray, Plastic Trigger Sprayer
Mfr # 110550
Zoro # G2942992
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-1/4 in
- Color Gray
- Imprinting No Imprinting
- Material Plastic
- For Use With 32 oz Bottle, Chemical Resistant, 1.4 ml Output
Product Information
- Brand Tolco
- MFR # 110550
- Zoro # G2942992
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Size | 9-1/4 in |
Dip Tube Length | 9 1/2 in |
Overall Height | 12 1/4 in |
Closure Size | 28/400 |
Details
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 24 oz, 32 oz, Sprayer Color Gray, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 9 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 12 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES D1603 Dust Extractor, 1-1/2" Hose Dia., Standard 130.9 cfm (D1603)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- ZEP Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (ZU50532)
- BONA Floor Sealer, 1 gal., Low, 2 hr. (WB200018005)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- TOLCO 5L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130405)
- TOLCO 50 oz. Black/White Preprinted Compressed Air Sprayer (150290)
- TOLCO 24 oz. Plastic Preprinted Trigger Spray Bottle, 5 Pack (130115)
- GLOBAL INDUSTRIAL Trigger Spray Bottles For Heavy Duty All-Purpose Cleaner, 32 oz. Bottles, 12PK (641552)
- GLOBAL INDUSTRIAL 8 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534739)
- TOUGH GUY 32 oz. Red Trigger Sprayer (280288)
- Tolco Spray Bottles