Shop ZEP

Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK

  • Mfr # ZU50532

  • Zoro # G906438140


product price:  $74.65
/pk 12, $6.22/ea

Key Features

Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Slight
For Use On
Dirt, Grease, Lubricants, Oil
Net Weight
36 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZU50532
Zoro #
G906438140
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Cleaners & Detergents
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Slight
For Use On
Dirt, Grease, Lubricants, Oil
Net Weight
36 lb
Application
Degreaser/Cleaner
Primary Chemical
Tetrasodium Ethylenediaminetetraacetate
Removes
Dirt, Grease, Lubricants, Oil
Features
Disinfectant
Type
Surface Cleaner
Color
Blue

Description

Remove heavy soils such as grease, lubricants, oils and foods from hard surfaces. This degreaser is great for appliances, grills, machinery and lawn equipment, and it's a great spray for cleaning kitchens and garages.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.