Shop TOLCO
See all product information
Chemical Resistant Tank Sprayer, 2 Gal
Mfr # 150116
Zoro # G203665850
product price:Â $59.29
/eaKey Features
Capacity (Oz.)
2 gal
Dia. (In.)
5/8"
Canister Material
HDPE
Spraying Action
Adjustable
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150116
Zoro #
G203665850
UPC #
22169207373
Country of Origin
United States
Dimensions
Dia. (In.)
5/8"
Details
Item
Tank Sprayer
Capacity (Oz.)
2 gal
Canister Material
HDPE
Spraying Action
Adjustable
Color
White
Description
DuPont Viton is used for the O-ring and piston cup to provide superior resistance to the harshest chemicals, even D-limonene. High density polyethylene tank is more resistant to breaks than other materials. 4" (10cm) wide funnel top for quick, easy filling and adjustable nozzle allows user to control output and reduce the waste of chemicals, saving time and money.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.