1 HP Submersible Water Pump 2in Outlet 73 GPM 750W Electric Utility Dewatering Pump Basement

  • Mfr # TDP750

  • Zoro # G516326400


product price:  $495.00
/ea
Free Shipping & Returns

Key Features

Discharge NPT
2 (50mm)
Includes
TDP750 Pump, Automatic Float Switch
Max. Head
39 ft (12 m)
Voltage
120V
Max Head - Pumps
39 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDP750
Zoro #
G516326400
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Dia. Solids
0.275 (7mm)

Details

Discharge NPT
2 (50mm)
Includes
TDP750 Pump, Automatic Float Switch
Max. Head
39 ft (12 m)
Voltage
120V
Max Head - Pumps
39 ft
Max Flow Rate
4,380 GPH (73 GPM)
Motor Output
750W
Pump Type
Submersible, Vortex Impeller
Solids Capacity
0.275 in
Application
Construction Dewatering, Storm Flooding, Flooded Basements, Heavy Water Transfer, Draining Ponds And Lakes
Color
Silver

Description

Tackle high-volume water removal with ease using the Tomahawk TDP750 Submersible Pump. Built with a heavy-duty 1 HP motor and capable of moving up to 4,380 gallons per hour, this pump is engineered to keep your job site dry, your basements clear, and your operations running. With a rugged 2 discharge, solid-passing capability, and automatic float switch included no extra charge, the TDP750 is your go-to solution for construction dewatering, storm flooding, irrigation, and more. 1 HP Submersible Water Pump 2in Outlet 73 GPM 750W Electric Utility Dewatering Pump Basement Flooding Construction Sites Irrigation Drainage


  • Delivers 750W of power to pump up to 4,380 GPH (73 GPM), ideal for heavy-duty jobs with serious water volume
  • Built-in ON/OFF float switch that automatically starts and stops the pump based on water level.
  • Compact and Lightweight for portability and quick setup in tight spaces or remote locations
  • Durable Vortex Impeller built to resist clogging and wear from debris and sandy water
  • Double Mechanical Seal to prevent water intrusion and extend pump lifespan in tough conditions.
  • Thermal Overload Protection automatically shuts down the motor during overheating or voltage spikes to protect internal components and ensure reliable operation.
  • Corrosion-resistant aluminum housing and impact-resistant casing withstand harsh conditions and daily use in demanding environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.