Zoro Homepage

145 Amp Welder Generator Engine Driven 3400 Watt Inverter Generator

  • Mfr # TWG145A

  • Zoro # G815675056


product price: $1,959.99
/ea
Free Shipping & Returns

Key Features

Includes
120V Receptacle, Battery
Application
Construction site welding, farm equipment repair, pipeline welding, emergency power supply, structural steel welding, shipyard welding, mobile repair services, mining industry welding, outdoor fabrication work, disaster recovery power
Fuel Type
Gasoline
Duty Cycle
0.8
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWG145A
Zoro #
G815675056
UPC #
850051459520
Country of Origin
China

Dimensions

Max. Weld Thickness
0.12 in

Details

Includes
120V Receptacle, Battery
Application
Construction site welding, farm equipment repair, pipeline welding, emergency power supply, structural steel welding, shipyard welding, mobile repair services, mining industry welding, outdoor fabrication work, disaster recovery power
Fuel Type
Gasoline
Duty Cycle
0.8
Input Voltage
120V
Start Type
Electric
Type
Engine Driven
Generator Output (Surge Watts)
4,300W
Min. Amps
30A
Power Type
AC
Max. Amps
145A
Engine Displacement
192 cc
Generator Output (Continuous Watts)
4,000W

Description

Maximize productivity with Tomahawk Welder Generators, featuring inverter power for a smooth, stable arc and less rework on every weld. With a 60% duty cycle at 145 amps and a permanent magnetized alternator, it delivers 3400 watts of reliable power to run essential tools simultaneously. Lightweight and portable with never-flat wheels, this trusted nationwide welder is backed by a 2-year warranty-perfect for technicians, hobbyists, and professionals alike!


  • Portable With Never-Flat Wheels
  • Adjustable Welding from 30 - 145 Amps at 80% Duty Dycle
  • Power your essential tools with 3400 watts of power
  • Able to weld 1/3, 1/4, 3/8 inch
  • Super Quiet - Ideal for noise-regulated areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.