Zoro Homepage

2 Water Pump powered by 3.5HP Honda GX120 Engine Portable Utility

  • Mfr # TW2H

  • Zoro # G912937842


product price: $608.99
/ea
Free Shipping & Returns

Key Features

HP
5.5 hp
Max. Head
104 ft
Diameter
2 in
Color
Red
Max. Suction
26 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW2H
Zoro #
G912937842
UPC #
850051459353
Country of Origin
China

Dimensions

Diameter
2 in

Details

HP
5.5 hp
Max. Head
104 ft
Color
Red
Max. Suction
26 ft
Run Time
1.8 hrs
Engine Type
Honda GX160
Flow Rate
164 GPM
Fuel Tank Capacity
0.53 gal

Description

Tomahawk 2 Water Pumps are powered by a robust 3.5HP Honda engine, delivering powerful and reliable water removal for a variety of applications. Whether you're tackling floodwater, irrigation needs, or construction site dewatering, this pump is built to perform under the toughest conditions. With Hondas legendary reliability and efficiency, you can trust this pump to get the job done quickly and efficiently.


  • Powerful Honda Engine: Equipped with a 3.5HP Honda GX120 engine, known for its reliability, fuel efficiency, and easy starting.
  • High Flow Rate: Capable of moving up to 164 gallons per minute, making it ideal for large-scale water removal tasks.
  • Durable Construction: Built with a rugged aluminum housing and cast iron volute, this pump is designed to withstand harsh environments.
  • Easy Transport: Lightweight and compact design, combined with a sturdy frame, ensures easy portability on job sites.
  • Quick Start-Up: The Honda engine's automatic decompression system allows for quick and easy starts every time.
  • Versatile Use: Perfect for applications including flood control, irrigation, pool draining, and general construction site dewatering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.